Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Set of pincers / pliers for hand tool
GEDORE S 8303 JC PLIERS SET
GEDORE S 8303 JC PLIERS SET
Tangenset 3-PCs S 8303
References
gedore:
S 8303 JC
rubix:
399A5516
manufacturer :
6703160
ean:
4010886670316
Technical specifications
Number of elements
3
Type
Pliers Set
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE S 8303 JC PLIERS SET
Pliers set, 3 pcs Practical set composition in environmentally-friendly cardboard box JC = chrome-plated, with 2-component handles
Strengths
•Practical set composition in environmentally-friendly cardboard box
JC = chrome-plated, with 2-component handle covers
Technical specifications
Attributes
Number of elements
3
Type
Pliers Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.23
excl. VAT
/
Each
£
161.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY FATMAX LONG NOSE - VDE 0-84-006 PLIER 160MM
STANLEY STHT0-74471 CONTROL GRIP PLIER SET OF 3
STANLEY 4-84-489 MAXSTEEL VDE PLIERS SET OF 4
FACOM CPE.A1PB COMBINATION 4 PIECES PLIER SET
KNIPEX 002017 CASE FOR ELECTRONIC PLIERS ESD 215MM
BAHCO 9873 ERGO PLUMBER'S SET WITH 9072P ADJUSTABLE WRENCH 2PCS
FACOM CPE.A5PB STANDARD 3 PIECES PLIERS SET
STANLEY FMHT0-72415 FATMAX 3PC COMP ACTION PLIER SET
GEDORE 1500 ES-145 PLIER MODULE 6614650
KNIPEX 001955S4 PLIERS WRENCH SET 5PCS 340MM
STANLEY VDE COMBINATION PLIER BI-MATERIAL 175MM
BRIT EXP 2PC PLIERS MODUL TRAY LOCK GRIP
BAHCO 9897 ERGO ALL ROUND PLIERS TOOL SET 4PCS
KNIPEX 001955S8 KNIPEX COBRA SET 3PCS 330MM
KNIPEX 001955S9 KNIPEX COBRA SET 3PCS 330MM