STANLEY VDE COMBINATION PLIER BI-MATERIAL 175MM


Pliers

References
stanley:0-84-001
rubix:010520
ean:3253560840013
brand logo
brand logo
Technical specifications
Number of elements4
Typecombination plier
See all Specifications

Product details : STANLEY VDE COMBINATION PLIER BI-MATERIAL 175MM


Strengths

•HIGH PERFORMANCE: 160mm VDE combination pliers for professional electricians
INDUSTRIAL GRADE: Ensures safe live line working to 1,000V
INDIVIDUALLY TESTED: Tested to 10,000V Compliant to EN60900, IEC/CEI900 and VDE0689 safety standards

Technical specifications


Attributes
Packaged dimensions (D x W x H)30x65x227 mm
Package weight300 g
Number of elements4
Typecombination plier
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
  • Usually arrives within 14 working days