BAHCO 9897 ERGO ALL ROUND PLIERS TOOL SET 4PCS
Set of pincers/pliers
See technical informationSee documentsReferences
Bahco:9897
Rubix:012279
EAN:7314150058068

Documents
Product details : BAHCO 9897 ERGO ALL ROUND PLIERS TOOL SET 4PCS
Strengths
•Set Includes: 8224 Slip Joint Pliers, 2628G-180 combination pliers, 2101G-160 side cutter, 2430G-160 snipe nose pliers
Maximum comfort with minimum effort due to ergonomic design
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Packed in environmentally friendly carton box
Maximum comfort with minimum effort due to ergonomic design
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Packed in environmentally friendly carton box
Technical specifications
Attributes
| Logistic Weight | 1015 g |
|---|---|
| Number of elements | 4 |
| Type | pliers set |
Show UNSPSC/ECL@SS
£ 128.85 excl. VAT
/ Each
£ 154.62 incl. VAT
- Usually arrives within 14 working days
