KNIPEX 002017 CASE FOR ELECTRONIC PLIERS ESD 215MM
Case for Electronics Pliers
See technical informationReferences
Knipex:00 20 17
Rubix:155A7233
EAN:4003773031222

Technical specifications
| Number of elements | 6 |
|---|---|
| Type | knipex 002017 case for electronic pliers esd 215mm |
Product details : KNIPEX 002017 CASE FOR ELECTRONIC PLIERS ESD 215MM
00 20 17 Case for Electronics Pliers
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 6 parts, contains 6 ESD electronics pliers, electrically discharging version. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Content: 1 x 35 12 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 35 22 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 35 42 115 ESD Rennsteig Electronics Pliers ESD with box joint (115 mm), 1 x 77 02 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 77 32 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 64 32 120 ESD KNIPEX Electronics End Cutting Nippers ESD (120 mm),
Dimensions, closed (W x H x D): 215 x 160 x 50 mm. 6 parts, contains 6 ESD electronics pliers, electrically discharging version. case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Content: 1 x 35 12 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 35 22 115 ESD KNIPEX Electronics Pliers ESD with box joint (115 mm), 1 x 35 42 115 ESD Rennsteig Electronics Pliers ESD with box joint (115 mm), 1 x 77 02 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 77 32 115 ESD KNIPEX Electronics Diagonal Cutters ESD with box joint (115 mm), 1 x 64 32 120 ESD KNIPEX Electronics End Cutting Nippers ESD (120 mm),
6 parts, contains 6 ESD electronics pliers, electrically discharging version. Case made of hard-wearing polyester fabric, pliers are held by elastic band, zippered.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x160x16 mm |
|---|---|
| Number of elements | 6 |
| Type | knipex 002017 case for electronic pliers esd 215mm |
Show UNSPSC/ECL@SS
£ 296.45 excl. VAT
/ Each
£ 355.74 incl. VAT
- Delivery usually within ( 14 ) days