DORMER E5247/8NO3 TAP 7/8 INCH X 14 5976173
Standard manual thread-cutters Dormer
See technical informationReferences
Dormer:E5247/8NO3
Rubix:021213
Manufacturer :5976173
EAN:7320760098172



Product details : DORMER E5247/8NO3 TAP 7/8 INCH X 14 5976173
TARAUD MACHINE N3 7/8 UNF E524 ISO 529
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 16 mm |
| Square drive adapter | 16 mm |
| Coating | blank |
| Threading | 7/8'' |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 7/8 |
| Total length | 118 mm |
| Thread depth | 29 mm |
| Input | 16 |
Show UNSPSC/ECL@SS
£ 92.52 excl. VAT
/ Each
£ 111.02 incl. VAT
- Usually arrives within 14 working days
