Machine thread-cutter Dormer
Angle of helix | 0 ° |
---|---|
Total length | 41 mm |
Thread depth | 7 mm |
Angle of helix | 0 ° |
---|---|
Total length | 41 mm |
Thread depth | 7 mm |
Body material | hss |
Type | american blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 2.5 mm |
Square drive adapter | 2.5 mm |
Coating | bright |
Threading (inch) | 0 |
No. of threads per inch | 80 |
Usually arrives within 14 working days