References
Sandvik Coromant:T300-MM101JA-M16 B145
Rubix:317A4805
Manufacturer :8248789
EAN:7323226762402


Technical specifications
| Threading | m16×2.0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101JA-M16B145 COROTAP 8248789
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16×2.0 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Tail diameter | 12.5 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Total length | 95 mm |
| Body material | hss |
| Threading | m16×2.0 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 75.72 excl. VAT
/ Each
£ 90.86 incl. VAT
- Usually arrives within 14 working days