References
Sandvik Coromant:T300-SM100DA-M8 D115
Rubix:317A7137
Manufacturer :7382695
EAN:7323222268472


Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SM100DA-M8D115 COROTAP 7382695
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 115 mm |
| Threading | m8 |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Usually arrives within 14 working days