Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
CUTLINE TAPER CLEANER SK50 - BT50 868958
CUTLINE TAPER CLEANER SK50 - BT50 868958
Taper cleaner
References
giss cutline:
868958
rubix:
868958
ean:
3660338227424
Technical specifications
Type
ISO50/BT50/SK50
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TAPER CLEANER SK50 - BT50 868958
Taper cleaner sk CM2
Technical specifications
Attributes
Type
ISO50/BT50/SK50
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.06
excl. VAT
/
Each
£
15.67
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
DESTACO 207L CLAMP
DESTACO 210-UB HOLD DOWN CLAMP
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
PFERD SFS CC-GRIND-SOLID 115/125 M14 SFS CC FLANGE SYSTEM
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO S/S CLAMP 207-USS
RIDGID 56672 ROLLER HEAD HIGH PIPE STAND
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
NORGREN PRA/802080/M/160 DOUBLE ACT MAGNET CYLINDER
PFERD REINFORCED GRINDING WHEELS 115/125MM 5/8 FLANGE SET 33500115
DESTACO 207 UR VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO CLAMP 207-LR
CUTLINE TAPER CLEANER CM3 868951