Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
DESTACO 207L CLAMP
DESTACO 207L CLAMP
Accessory for standard mechanical elements Destaco
References
destaco:
207-L
rubix:
221A9346
Product details
Technical specifications
Product details : DESTACO 207L CLAMP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.64
excl. VAT
/
Each
£
40.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
RIDGID 56672 ROLLER HEAD HIGH PIPE STAND
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
DESTACO 210-UB HOLD DOWN CLAMP
CUTLINE TAPER CLEANER CM3 868951
NORGREN PRA/802080/M/160 DOUBLE ACT MAGNET CYLINDER
PFERD REINFORCED GRINDING WHEELS 115/125MM 5/8 FLANGE SET 33500115
DESTACO 207 UR VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
RIGID 83380 965 PIPE SUPPORT
CUTLINE TAPER CLEANER SK50 - BT50 868958
DESTACO 245U TOGGLE CLAMP
CUTLINE TAPER CLEANER SK40 - BT40 868957
DESTACO S/S CLAMP 207-USS