Tapered roller bearing FAG 31314-XL, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Tapered roller bearing
See technical informationSee documentsReferences
Superseded Ref:31314-XL
FAG:31314-XL
Rubix:238A3199
Manufacturer :0867476900000
EAN:4064328630307

Documents
Product details : FAG 31314-XL TAPERED ROLLER BEARING
Tapered roller bearings 313, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | 313 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 5700 rpm |
| Total bearing width | 38 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 219000 N |
| Basic dynamic load, radial - Cr | 232000 N |
Show UNSPSC/ECL@SS
£ 112.33 excl. VAT
/ Each
£ 134.80 incl. VAT
- Delivery usually within ( 7 ) days
