Tapered roller bearing SKF 382 A, Width: 15.875 mm
Tapered roller bearings single row SKF
See technical informationSee documentsReferences
SKF:382 A
Rubix:229A3816
EAN:7316576637940

Documents
Product details : SKF 382 A TAPERED ROLLER BEARING
Tapered roller bearing outer ring, main dimensions according to DIN 720, inch dimensions.
Technical specifications
Attributes
| Width | 15.875 mm |
|---|---|
| Total bearing width | 15.875 mm |
Show UNSPSC/ECL@SS
£ 127.65 excl. VAT
/ Each
£ 153.18 incl. VAT
- Usually arrives within 14 working days
