Tapered roller bearing Timken 67388/67322D, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 46.038 mm
Timken Tapered Roller Bearing 67300
See technical informationReferences
Timken:67388/67322D
Rubix:100A2112
EAN:0053893658292




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
Product details : TIMKEN 67388-99404 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101,6x196,85x196,85 mm |
|---|---|
| Logistic Weight | 10527 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 127 mm |
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | 67300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,502.94 excl. VAT
/ Each
£ 1,803.53 incl. VAT
- Usually arrives within 14 working days