Tapered roller bearing Timken 33207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 29.4 mm
Taper roller bearing
See technical informationReferences
Timken:33207
Rubix:104A4975
Manufacturer :100035818
EAN:0053893260518

Product details : TIMKEN 33207-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 522,1 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29.4 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
- In stock: Next day delivery





