Tapered roller bearing Timken 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 25 mm
Taper roller bearing
See technical informationReferences
Timken:33209
Rubix:104A4976
Manufacturer :100038800
EAN:0053893260693

Product details : TIMKEN 33209-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 775,2 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 25.57 excl. VAT
/ Each
£ 30.68 incl. VAT
- In stock: Next day delivery





