Tapered Roller Bearing Cup
Outer diameter | 82.55 mm |
---|---|
Width | 23.02 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 23,114x82,55x82,55 mm |
---|---|
Logistic Weight | 272 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 272,2 g |
Outer diameter | 82.55 mm |
Width | 23.02 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days