Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 87,313x201,422x201,422 mm |
---|---|
Logistic Weight | 16538 g |
Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
Package weight | 16538,4 g |
Inner diameter | 139.7 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days