Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30311-90KM1 METRIC TAPER BEARING 30311M-90KM1
Tapered roller bearing Timken 30311-90KA3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 25 mm
Taper roller bearing
References
timken:
30311-90KA3
rubix:
104A4879
manufacturer :
190072514
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30311-90KM1 METRIC TAPER BEARING 30311M-90KM1
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
25
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.54
excl. VAT
/
Each
£
42.65
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-49162, Outer diameter: 93.66 mm | Inner diameter: 41.28 mm | Width: 31.75 mm
Tapered roller bearing Timken 580-90062, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-HM88510, Outer diameter: 73.025 mm | Inner diameter: 66.42 mm | Width: 23.02 mm
Tapered roller bearing Timken L44640/L44610
Tapered roller bearing SKF 32303 J2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 20.25 mm
Tapered roller bearing NSK 32311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 43 mm
Tapered roller bearing SNR 32005A, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken 33287-90107, Outer diameter: 117.475 mm | Inner diameter: 73.025 mm | Width: 66.675 mm
Tapered roller bearing FAG 30305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing Timken HM617049/HM617010
Tapered roller bearing Timken 2790/2720
Tapered roller bearing NTN 4T-A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
Tapered roller bearing Timken 15118, Outer diameter: 62 mm | Inner diameter: 30.213 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-78225/78551, Outer diameter: 140.03 mm | Inner diameter: 57.15 mm | Width: 36.512 mm
Tapered roller bearing Timken M 38545/M38510