Tapered roller bearing NTN 4T-JL68145/JL68111Z, Outer diameter: 60 mm | Inner diameter: 35 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-JL68145/JL68111Z
See technical informationReferences
NTN:4T-JL68145/JL68111Z
Rubix:204A8194
EAN:4547359479935



Product details : NTN 4T-JL68145/JL68111Z TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x18,41 mm |
|---|---|
| Logistic Weight | 194 g |
| Inner diameter | 35 mm |
| Outer diameter | 60 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 355000 N |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Delivery usually within ( 3 ) days
