Timken Tapered Roller Bearing 44300
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 55.56 mm |
Logistics dimensions (L x W x H) | 39,688x92,075x92,075 mm |
---|---|
Logistic Weight | 704 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 704 g |
Inner diameter | 38.1 mm |
Outer diameter | 92.075 mm |
Width | 55.56 mm |
Bearing Clearance | CN |
Series | 44300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days