Tapered roller bearing Timken 32205B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Taper roller bearing
See technical informationReferences
Timken:32205B
Rubix:102A6731
Manufacturer :100043698
EAN:0053893254388

Product details : TIMKEN 32205B-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
|---|---|
| Package weight | 178,7 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- In stock: Next day delivery





