Tapered Roller Bearing Cup
Outer diameter | 288.925 mm |
---|---|
Width | 47.625 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 47,625x288,925x288,925 mm |
---|---|
Logistic Weight | 5015 g |
Packaged dimensions (D x W x H) | 298,45x298,45x63,5 mm |
Package weight | 5015,4 g |
Outer diameter | 288.925 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days