Tapered Roller Bearing Cup
Inner diameter | 40.132 mm |
---|---|
Outer diameter | 52.07 mm |
Width | 12.7 mm |
Logistics dimensions (L x W x H) | 12,7x51,994x51,994 mm |
---|---|
Logistic Weight | 57 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 40.132 mm |
Outer diameter | 52.07 mm |
Width | 12.7 mm |
Usually arrives within 14 working days