Tapered roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 21.5 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 21.5 mm |
Series | JK0S |
Cage | Polyamide |
Limit speed | 4050 rpm |
Basic static load, radial - C0r | 93000 N |
Basic dynamic load, radial - Cr | 64000 N |
In stock: Next day delivery