Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH HSS-G JOBBER DRILL 3MM 2608595055 PK10
BOSCH HSS-G JOBBER DRILL 3MM 2608595055 PK10
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595055
rubix:
4531944
manufacturer :
2 608 595 055
ean:
3165140290555
Technical specifications
Drilling diameter
3
mm
Total length
61
mm
Length of cut
33
mm
Product details
Technical specifications
Product details : BOSCH HSS-G JOBBER DRILL 3MM 2608595055 PK10
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
61
mm
Length of cut
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A130 HSS TAPER SHANK DRILL 1.5/16 INCH
TITEX A4611-17 JOBBER DRILLS HSS/HSS-E 5066235
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 15 863898
ROEBUCK HSS TAPER SHANK DRILL 16.00MM
BOSCH 2608585528 TWIST DRILL BITS 10.8MM 142MM OAL HSS PLAIN SHANK PK5
DORMER A13042.0 DRILL 42.00 MM 5969210
DORMER A13039.5 DRILL 39.50 MM 5969222
GUHRING 00293 026.000 DRILLS OTHER 9002930260000
TITEX A4622-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066300
ROEBUCK A1302964 221018 HSS TAPER SHANK DRILL 29/64 INCH
DORMER A13026.25 DRILL 26.25 MM 5969319
DORMER A13019.25 DRILL 19.25 MM 5969097
DORMER A13010.25 DRILL 10.25 MM 5969142
ROEBUCK 863892 HSS MORSE TAPER SHANK DRILL 12 MM
DORMER A13014.8 DRILL 14.80 MM 5968940