References
Roebuck:3962583
Rubix:220795


Technical specifications
| Drilling diameter | 22 mm |
|---|---|
| Total length | 248 mm |
| Shank type | tapered |
Product details : ROEBUCK HSS TAPER SHANK DRILL 22.00MM
DIN 345/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
General purpose drill.
Technical specifications
Attributes
| Drilling diameter | 22 mm |
|---|---|
| Total length | 248 mm |
| Shank type | tapered |
| Taper shank | 2 |
Show UNSPSC/ECL@SS
£ 47.25 excl. VAT
/ Each
£ 56.70 incl. VAT
- Usually arrives within 14 working days