References
SKF:H 307 C
Rubix:104A5565
Manufacturer :8203
EAN:7316570980028

Product details : SKF ADAP SLEEVE+SPLWASHER H 307 C
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x57x57 mm |
|---|---|
| Logistic Weight | 137 g |
| Inner diameter | 30 mm |
| Male thread | m35x1,5 |
| Width | 35 mm |
| Outer diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 33.82 excl. VAT
/ Each
£ 40.58 incl. VAT
- Delivery usually within ( 3 ) days
