H2318-AKN ADAPTER SLEEVE H 2318


ADAPTER SLEEVES

References
akn from mecaline:H2318-AKN
rubix:239A0460
manufacturer :890636
ean:4055953004564
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Male threadM 90x2
Width86 mm
See all Specifications

Product details : H2318-AKN ADAPTER SLEEVE H 2318


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter80 mm
Male threadM 90x2
Width86 mm
SeriesH23
MaterialSteel
Outer diameter120 mm
Weight1.69 kg
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ Each
£ 115.80 incl. VAT
  • In stock: Next day delivery