H316-AKN ADAPTER SLEEVE H 316


ADAPTER SLEEVES

References
akn from mecaline:H316-AKN
rubix:239A0822
manufacturer :890693
ean:3660338433740
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Male threadM 80x2
Width59 mm
See all Specifications

Product details : H316-AKN ADAPTER SLEEVE H 316


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter70 mm
Male threadM 80x2
Width59 mm
SeriesH3
MaterialSteel
Outer diameter105 mm
Weight1.03 kg
Show UNSPSC/ECL@SS
£ 54.14 excl. VAT
/ Each
£ 64.97 incl. VAT
  • In stock: Next day delivery