References
FAG:H3140
Rubix:158A1548
Manufacturer :0167312390000
EAN:4012801217156

Product details : FAG ADAPTOR SLEEVE H3140
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x262x262 mm |
|---|---|
| Logistic Weight | 12500 g |
| Inner diameter | 180 mm |
| Male thread | m200x3 |
| Width | 150 mm |
| Outer diameter | 250 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 578.92 excl. VAT
/ Each
£ 694.70 incl. VAT
- Usually arrives within 14 working days
