References
Timken:H2315
Rubix:211A4547
EAN:0087796214484



Documents
Product details : TIMKEN H2315 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x129x84 mm |
|---|---|
| Logistic Weight | 1100 g |
| Packaged dimensions (D x W x H) | 129x129x84 mm |
| Package weight | 1100 g |
| Inner diameter | 65 mm |
| Male thread | yes |
| Width | 73 mm |
| Outer diameter | 98 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 47.64 excl. VAT
/ Each
£ 57.17 incl. VAT
- Delivery usually within ( 7 ) days
