H3128-AKN ADAPTER SLEEVE H 3128


ADAPTER SLEEVES

References
akn from mecaline:H3128-AKN
rubix:239A0519
manufacturer :890675
ean:4055953027785
brand logo
brand logo
Technical specifications
Inner diameter125 mm
Male threadM 140x2
Width97 mm
See all Specifications

Product details : H3128-AKN ADAPTER SLEEVE H 3128


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter125 mm
Male threadM 140x2
Width97 mm
SeriesH31
MaterialSteel
Outer diameter180 mm
Weight4.34 kg
Show UNSPSC/ECL@SS
£ 215.84 excl. VAT
/ Each
£ 259.01 incl. VAT
  • In stock: Next day delivery