Adapter sleeve
Inner diameter | 55 mm |
---|---|
Male thread | M60x2 |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x86x86 mm |
---|---|
Logistic Weight | 333 g |
Inner diameter | 55 mm |
Male thread | M60x2 |
Width | 38 mm |
Series | H |
Material | Steel |
Outer diameter | 80 mm |
Usually arrives within 14 working days