References
SKF:H 322
Rubix:2516512
Manufacturer :8320
EAN:7316577008619

Product details : HRA+ ADAPTER SLEEVE
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 2078,1 g |
|---|---|
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 77 mm |
| Outer diameter | 154 mm |
Show UNSPSC/ECL@SS
£ 125.56 excl. VAT
/ Each
£ 150.67 incl. VAT
- In stock: Next day delivery
