References
PTN:H3140
Rubix:218A1489
Manufacturer :857584
EAN:3660338128370




Documents
Product details : PTN 857584 ADAPTER SLEEVE H3140
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Male thread | m200×3 |
| Width | 150 mm |
| Outer diameter | 250 mm |
| Series | h3100 |
| Material | steel |
| Weight | 12 kg |
Show UNSPSC/ECL@SS
£ 227.13 excl. VAT
/ Each
£ 272.56 incl. VAT
- Usually arrives within 14 working days
