References
SNR:H2309
Rubix:205A3911
EAN:3413520033460

Product details : SNR H2309 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x54 mm |
|---|---|
| Logistic Weight | 303 g |
| Inner diameter | 45 mm |
| Width | 50 mm |
| Outer diameter | 65 mm |
| Series | h2300 |
| Weight | 303 kg |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 3 ) days
