References
Superseded Ref:-T-H3168
FAG:H3168-HG
Rubix:274A7624
Manufacturer :0191770620000
EAN:4012801312981

Product details : FAG H3168-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistic Weight | 53000 g |
|---|---|
| Inner diameter | 320 mm |
| Male thread | tr340x5 |
| Width | 254 mm |
| Outer diameter | 440 mm |
| Series | h..-hg |
Show UNSPSC/ECL@SS
£ 3,141.14 excl. VAT
/ Each
£ 3,769.37 incl. VAT
- Usually arrives within 14 working days
