References
SNR:H2334
Rubix:205A3936
EAN:3413520033644

Product details : SNR H2334 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x235x175 mm |
|---|---|
| Logistic Weight | 10390 g |
| Inner diameter | 170 mm |
| Width | 154 mm |
| Outer diameter | 220 mm |
| Series | h2300 |
| Weight | 10200 kg |
Show UNSPSC/ECL@SS
£ 335.41 excl. VAT
/ Each
£ 402.49 incl. VAT
- Delivery usually within ( 3 ) days
