References
PTN:H213
Rubix:218A1419
Manufacturer :857514
EAN:3660338127670




Documents
Product details : PTN 857514 ADAPTER SLEEVE H213
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Male thread | m95×2 |
| Width | 55 mm |
| Outer diameter | 85 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- In stock: Next day delivery
