References
PTN:H2326
Rubix:218A1461
Manufacturer :857556
EAN:3660338128097




Documents
Product details : PTN 857556 ADAPTER SLEEVE H2326
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Male thread | m130×2 |
| Width | 121 mm |
| Outer diameter | 165 mm |
| Series | h2300 |
| Material | steel |
| Weight | 4.45 kg |
Show UNSPSC/ECL@SS
£ 104.46 excl. VAT
/ Each
£ 125.35 incl. VAT
- Usually arrives within 14 working days
