References
SKF:H 2313
Rubix:2516511
Manufacturer :8082
EAN:7316577008695

Product details : SKF ADAPTOR SLEEVE H2313
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 515 g |
|---|---|
| Inner diameter | 60 mm |
| Male thread | m65x2 |
| Width | 65 mm |
| Outer diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
- In stock: Next day delivery
