Bearing Accessories
Inner diameter | 60 mm |
---|---|
Width | 40 mm |
Logistics dimensions (L x W x H) | 102x102x46 mm |
---|---|
Logistic Weight | 400 g |
Packaged dimensions (D x W x H) | 102x102x46 mm |
Package weight | 400 g |
Inner diameter | 60 mm |
Width | 40 mm |
Outer diameter | 85 mm |
Usually arrives within 14 working days