Bearing Accessories
Inner diameter | 65 mm |
---|---|
Width | 55 mm |
Logistics dimensions (L x W x H) | 124x124x62 mm |
---|---|
Logistic Weight | 830 g |
Packaged dimensions (D x W x H) | 124x124x62 mm |
Package weight | 830 g |
Inner diameter | 65 mm |
Width | 55 mm |
Series | H |
Outer diameter | 98 mm |
Usually arrives within 14 working days