References
SKF:H 208
Rubix:104A4684
Manufacturer :8041
EAN:7316577008336

Product details : SKF ADAPTER SLEEVE H 208
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 151,1 g |
|---|---|
| Inner diameter | 35 mm |
| Male thread | m40x1,5 |
| Width | 31 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 21.41 excl. VAT
/ Each
£ 25.69 incl. VAT
- In stock: Next day delivery
