H3136H-AKN ADAPTER SLEEVE H 3136 H


ADAPTER SLEEVES

References
akn from mecaline:H3136H-AKN
rubix:239A0527
manufacturer :891311
ean:4055953016888
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Male threadM 180X3
Width131 mm
See all Specifications

Product details : H3136H-AKN ADAPTER SLEEVE H 3136 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter160 mm
Male threadM 180X3
Width131 mm
SeriesH31
MaterialSteel
Outer diameter230 mm
Weight9.5 kg
Show UNSPSC/ECL@SS
£ 618.33 excl. VAT
/ Each
£ 742.00 incl. VAT
  • Usually arrives within 14 working days