References
SNR:H216
Rubix:205A3898
EAN:3413520033361

Product details : SNR H216 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x50 mm |
|---|---|
| Logistic Weight | 882 g |
| Inner diameter | 80 mm |
| Width | 46 mm |
| Outer diameter | 105 mm |
| Series | h200 |
| Weight | 880 kg |
Show UNSPSC/ECL@SS
£ 28.36 excl. VAT
/ Each
£ 34.03 incl. VAT
- Delivery usually within ( 3 ) days
