References
FAG:H2322
Rubix:158A1649
Manufacturer :0167308440000
EAN:4012801216746

Product details : FAG ADAPTOR SLEEVE H2322
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x117x117 mm |
|---|---|
| Logistic Weight | 2740 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 105 mm |
| Outer diameter | 145 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 149.35 excl. VAT
/ Each
£ 179.22 incl. VAT
- Delivery usually within ( 7 ) days
