References
SKF:HE 209
Rubix:132A6331
Manufacturer :64374
EAN:7316577108050

Product details : SKF ADAPTOR SLEEVE HE 209
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x69x69 mm |
|---|---|
| Logistic Weight | 222 g |
| Inner diameter | 38.1 mm |
| Male thread | m 45x1,5 |
| Width | 33 mm |
| Outer diameter | 69 mm |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ Each
£ 34.90 incl. VAT
- In stock: Next day delivery
