SKF ADAPTER SLEEVE H 2312


Tapered Adaptor Sleeve H Series

References
skf:H 2312
rubix:104A5574
manufacturer :8079
ean:7316577008688
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Male threadM60x2
Width62 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2312


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight450 g
Inner diameter55 mm
Male threadM60x2
Width62 mm
Outer diameter86 mm
Show UNSPSC/ECL@SS
£ 43.85 excl. VAT
/ Each
£ 52.62 incl. VAT
  • In stock: Next day delivery