SKF ADAPTER SLEEVE H 2314


Tapered Adaptor Sleeve H Series

References
skf:H 2314
rubix:104A5575
manufacturer :8089
ean:7316577008701
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Male threadM70x2
Width68 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2314


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight880 g
Inner diameter60 mm
Male threadM70x2
Width68 mm
Outer diameter98 mm
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
  • Usually arrives within 14 working days